Motion
PA221577 CNHM1-6090YB-EP-17 IE3 230/460V

SUMITOMO DRIVE TECH
PA221577 CNHM1-6090YB-EP-17 IE3 230/460V

17:1 Reduction, 17:1 Ratio, Foot Mount
MI ITEM #10488057
MFR #PA221577 CNHM1-6090YB-EP-17 IE3 230/460V
Your Price$1,657.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA221577 CNHM1-6090YB-EP-17 IE3 230/460V

17:1 Reduction, 17:1 Ratio, Foot Mount
MI ITEM #10488057
MFR #PA221577 CNHM1-6090YB-EP-17 IE3 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,657.96/each(List $1,906.65)

Overview

Mfr description
PA221577 CNHM1-6090YB-EP-17 IE3 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    17:1
  • Actual Ratio
    17:1
  • Reduction
    17:1
  • Mounting
    Foot Mount
  • Case Size
    6090
  • Max Input Horsepower
    1 hp;0.75 kW
  • Input Style
    Integral Motor
  • Standards Met
    IE3
  • Nominal Ratio
    17:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text