Specifications
Dimensions
- Nominal Ratio51:1
- Ratio51:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Manufacturer Catalog Number04.601.50.013
- Max Input Horsepower175 hp
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction51:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)