Motion
CNHM1-610HYA-EP-51 1HP

SUMITOMO DRIVE TECH
CNHM1-610HYA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10488127
MFR #CNHM1-610HYA-EP-51 1HP
Price$1,858.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-610HYA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10488127
MFR #CNHM1-610HYA-EP-51 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,858.48/each

Specifications

Dimensions

  • Case Size
    610
  • Ratio
    51:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA221922
  • Max Input Horsepower
    0.75 kW;1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA221922 CNHM1-610HYA-EP-51 1HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought