Specifications
Dimensions
- Housing Height26.26 in
- Input Size2-1/4 in
- Manufacturer Reducer Size6235
- Maximum Output Torque181000
- NEMA / IEC Frame Size213TC
- Ratio1003:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower5.580 hp @ 1750 rpm
- Overhung Load Capacity40100.00 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)