Motion
PA222307 CNHMS1-6125YB-EP-B-87 1HP

SUMITOMO DRIVE TECH
PA222307 CNHMS1-6125YB-EP-B-87 1HP

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10488204
MFR #PA222307 CNHMS1-6125YB-EP-B-87 1HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA222307 CNHMS1-6125YB-EP-B-87 1HP

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10488204
MFR #PA222307 CNHMS1-6125YB-EP-B-87 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA222307 CNHMS1-6125YB-EP-B-87 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Max Input Horsepower
    1 hp;0.75 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    87:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text