Motion
CNHM1H-6125YC-EP-51 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6125YC-EP-51 1.5HP

51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488208
MFR #CNHM1H-6125YC-EP-51 1.5HP
Price$3,112.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6125YC-EP-51 1.5HP

51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488208
MFR #CNHM1H-6125YC-EP-51 1.5HP

Mfr description
PA222329 CNHM1H-6125YC-EP-51 1.5HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,112.82/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    51:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA222329
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)