Motion
CVFM1-6160DAA-EP-B-377 EPNA,

SUMITOMO DRIVE TECH
CVFM1-6160DAA-EP-B-377 EPNA,

377:1 Ratio, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #10488232
MFR #CVFM1-6160DAA-EP-B-377 EPNA,
Price$8,176.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVFM1-6160DAA-EP-B-377 EPNA,

377:1 Ratio, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #10488232
MFR #CVFM1-6160DAA-EP-B-377 EPNA,

Mfr description
PA222510 CVFM1-6160DAA-EP-B-377 EPNA,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,176.28/each

Specifications

Dimensions

  • Ratio
    377:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA222510
  • Max Input Horsepower
    175 hp
  • Mounting
    Any Mounting Direction
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)