Motion
CNHM3-6125YB-EP-35(YAD0)

SUMITOMO DRIVE TECH
CNHM3-6125YB-EP-35(YAD0)

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10488263
MFR #CNHM3-6125YB-EP-35(YAD0)
Price$3,225.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6125YB-EP-35(YAD0)

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10488263
MFR #CNHM3-6125YB-EP-35(YAD0)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,225.77/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    50 rpm
  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA222678
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA222678 CNHM3-6125YB-EP-35(YAD0)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought