Specifications
Dimensions
- Housing Height11.81 in
- Manufacturer Reducer Size6140
- Maximum Output Torque4250
- Output Shaft Diameter1-7/8 in
- Ratio25:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity3100.00 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)