Motion
CNF-6125DBY-377

SUMITOMO DRIVE TECH
CNF-6125DBY-377

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #10488343
MFR #CNF-6125DBY-377
Price$4,727.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNF-6125DBY-377

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #10488343
MFR #CNF-6125DBY-377

Mfr description
PA223147 CNF-6125DBY-377
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,727.36/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    377:1
  • Service Factor
    1.0

Details

  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA223147
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    377:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)