Motion
CHH-6265Y-43
Inline Speed Reducer - Single Reduction, 43:1 Ratio, 3-1/8 in Input Size, Solid Output Type, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10488394
MFR #CHH-6265Y-43
Price$82,155.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 43:1 Ratio, 3-1/8 in Input Size, Solid Output Type, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10488394
MFR #CHH-6265Y-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82,155.47/each

Specifications

Dimensions

  • Housing Height
    34.41 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6265
  • Maximum Output Torque
    407000
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA223408
  • Max Input Horsepower
    200 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    61900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA223408 CHH-6265Y-43
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought