Motion
PA223550 CNVX-6125Y-11 184TC

SUMITOMO DRIVE TECH
PA223550 CNVX-6125Y-11 184TC

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 52/100 bearing-grade steel Housing Material
MI ITEM #10488419
MFR #PA223550 CNVX-6125Y-11 184TC
List Price$4,604.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA223550 CNVX-6125Y-11 184TC

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 52/100 bearing-grade steel Housing Material
MI ITEM #10488419
MFR #PA223550 CNVX-6125Y-11 184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,604.84/each for your price

Overview

Mfr description
PA223550 CNVX-6125Y-11 184TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Input Type
    C-Face
  • Reduction
    11:1
  • NEMA / IEC Frame Size
    184TC
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    11:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text