Motion
PA223563 CNHMS08-6095YB-29(N35, N3B,

SUMITOMO DRIVE TECH
PA223563 CNHMS08-6095YB-29(N35, N3B,

29:1 Reduction, 29:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10488423
MFR #PA223563 CNHMS08-6095YB-29(N35, N3B,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA223563 CNHMS08-6095YB-29(N35, N3B,

29:1 Reduction, 29:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10488423
MFR #PA223563 CNHMS08-6095YB-29(N35, N3B,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA223563 CNHMS08-6095YB-29(N35, N3B,

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp;132 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text