Motion
CHFM2-6145DBY-EP-B-121

SUMITOMO DRIVE TECH
CHFM2-6145DBY-EP-B-121

121:1 Reduction, 121:1 Ratio, Solid Output Type, Flange Mount
Mi Item #10488439
MFR #CHFM2-6145DBY-EP-B-121
Price$8,556.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHFM2-6145DBY-EP-B-121

121:1 Reduction, 121:1 Ratio, Solid Output Type, Flange Mount
Mi Item #10488439
MFR #CHFM2-6145DBY-EP-B-121

Mfr description
PA223680 CHFM2-6145DBY-EP-B-121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,556.37/each

Specifications

Dimensions

  • Case Size
    6145
  • Ratio
    121:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA223680
  • Max Input Horsepower
    2 hp
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    121:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)