Motion
CNVM1H-6125YB-EP-59 1.5HP

SUMITOMO DRIVE TECH
CNVM1H-6125YB-EP-59 1.5HP

59:1 Reduction, 59:1 Ratio, Flange Mount
Mi Item #10488479
MFR #CNVM1H-6125YB-EP-59 1.5HP
Price$3,295.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM1H-6125YB-EP-59 1.5HP

59:1 Reduction, 59:1 Ratio, Flange Mount
Mi Item #10488479
MFR #CNVM1H-6125YB-EP-59 1.5HP

Mfr description
PA223924 CNVM1H-6125YB-EP-59 1.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,295.03/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    59:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA223924
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
  • Standards Met
    Premium Efficiency
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)