Motion
CNFM1-6105YB-EP-B-43 1HP

SUMITOMO DRIVE TECH
CNFM1-6105YB-EP-B-43 1HP

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10488514
MFR #CNFM1-6105YB-EP-B-43 1HP
Price$3,577.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM1-6105YB-EP-B-43 1HP

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10488514
MFR #CNFM1-6105YB-EP-B-43 1HP

Mfr description
PA224214 CNFM1-6105YB-EP-B-43 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,577.72/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    43:1

Details

  • Manufacturer Catalog Number
    PA224214
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)