Motion
CNHM1H-6105YC-EP-21 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6105YC-EP-21 1.5HP

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10488526
MFR #CNHM1H-6105YC-EP-21 1.5HP
Price$2,377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6105YC-EP-21 1.5HP

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10488526
MFR #CNHM1H-6105YC-EP-21 1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,377.82/each

Specifications

Dimensions

  • Ratio
    21:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA224267
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Standards Met
    RoHS Compliant

Overview

Mfr description
PA224267 CNHM1H-6105YC-EP-21 1.5HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought