Motion
CVFM3-6165DCYC-EP-121 EPNA

SUMITOMO DRIVE TECH
CVFM3-6165DCYC-EP-121 EPNA

121:1 Reduction, 121:1 Ratio, Vertical
Mi Item #10488533
MFR #CVFM3-6165DCYC-EP-121 EPNA
Price$9,080.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVFM3-6165DCYC-EP-121 EPNA

121:1 Reduction, 121:1 Ratio, Vertical
Mi Item #10488533
MFR #CVFM3-6165DCYC-EP-121 EPNA

Mfr description
PA224293 CVFM3-6165DCYC-EP-121 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,080.91/each

Specifications

Dimensions

  • Case Size
    6165
  • Ratio
    121:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA224293
  • Max Input Horsepower
    3 hp
  • Mounting
    Vertical
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    121:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)