Motion
CNHM3-6120YC-EP-21 3HP

SUMITOMO DRIVE TECH
CNHM3-6120YC-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488571
MFR #CNHM3-6120YC-EP-21 3HP
Price$3,338.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6120YC-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488571
MFR #CNHM3-6120YC-EP-21 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,338.99/each

Specifications

Dimensions

  • Case Size
    6120
  • Ratio
    21:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA224514
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA224514 CNHM3-6120YC-EP-21 3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought