Motion
CHHP-6180Y-71(213T)

SUMITOMO DRIVE TECH
CHHP-6180Y-71(213T)

Inline Speed Reducer - Single Reduction, 71:1 Ratio, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10488574
MFR #CHHP-6180Y-71(213T)
Price$12,687.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHP-6180Y-71(213T)

Inline Speed Reducer - Single Reduction, 71:1 Ratio, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10488574
MFR #CHHP-6180Y-71(213T)

Mfr description
PA224527 CHHP-6180Y-71(213T)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,687.43/each

Specifications

Dimensions

  • Housing Height
    18.39 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6180
  • Maximum Output Torque
    28668.92564012334
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    3-1/8 in
  • Ratio
    71:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    11.796 hp @ 1750 rpm
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Overhung Load Capacity
    7410.80 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)