Motion
CNHM1-6105Y-EP-43 1HP 230/460V

SUMITOMO DRIVE TECH
CNHM1-6105Y-EP-43 1HP 230/460V

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10488576
MFR #CNHM1-6105Y-EP-43 1HP 230/460V
Price$2,110.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6105Y-EP-43 1HP 230/460V

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10488576
MFR #CNHM1-6105Y-EP-43 1HP 230/460V

Mfr description
PA224531 CNHM1-6105Y-EP-43 1HP 230/460V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.83/each

Specifications

Dimensions

  • Case Size
    6105Y
  • Ratio
    43:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA224531
  • Max Input Horsepower
    1 hp;0.75 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)