Motion
CHHM3-6165DCYA-EP-B-165 3HP

SUMITOMO DRIVE TECH
CHHM3-6165DCYA-EP-B-165 3HP

Inline Speed Reducer - Double Reduction, 165:1 Ratio, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10488578
MFR #CHHM3-6165DCYA-EP-B-165 3HP
Price$8,179.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM3-6165DCYA-EP-B-165 3HP

Inline Speed Reducer - Double Reduction, 165:1 Ratio, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10488578
MFR #CHHM3-6165DCYA-EP-B-165 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,179.95/each

Specifications

Dimensions

  • Case Size
    6165
  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6165
  • Maximum Output Torque
    15700
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA224533
  • Max Input Horsepower
    3 hp;2.2 kW
  • Mounting
    Horizontal
  • Overhung Load Capacity
    4960.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Overview

Mfr description
PA224533 CHHM3-6165DCYA-EP-B-165 3HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought