Motion
PA224666 CNVM1H-6125YA-EP-87 1.5HP

SUMITOMO DRIVE TECH
PA224666 CNVM1H-6125YA-EP-87 1.5HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10488604
MFR #PA224666 CNVM1H-6125YA-EP-87 1.5HP
List Price$3,295.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA224666 CNVM1H-6125YA-EP-87 1.5HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10488604
MFR #PA224666 CNVM1H-6125YA-EP-87 1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,295.03/each for your price

Overview

Mfr description
PA224666 CNVM1H-6125YA-EP-87 1.5HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6125
  • Maximum Output RPM
    20.1 rpm
  • Max Input Horsepower
    1.5 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text