Overview
Mfr description
PA224716 CNHX-6095-87(56C, T16)
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Input TypeC-Face
- Reduction87:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6095
- Nominal Ratio87:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data