Motion
PA224752 CNHM1-6100YC-EP-29 1HP

SUMITOMO DRIVE TECH
PA224752 CNHM1-6100YC-EP-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488632
MFR #PA224752 CNHM1-6100YC-EP-29 1HP
Your Price$1,816.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA224752 CNHM1-6100YC-EP-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488632
MFR #PA224752 CNHM1-6100YC-EP-29 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,816.38/each(List $2,088.83)

Overview

Mfr description
PA224752 CNHM1-6100YC-EP-29 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    0.75 kW;1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text