Specifications
Dimensions
- Bore Diameter6 mm
Details
- ActuationSingle Acting
- Body TypeRound Body
- Bracket 1Panel
- Cylinder StyleRound Body
- Mounting TypePanel
- Piston ActionSingle-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCJP
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)