Motion
PA224913 CNVM01-6105DAY-2537 1/8HP

SUMITOMO DRIVE TECH
PA224913 CNVM01-6105DAY-2537 1/8HP

2537:1 Reduction, 2537:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10488678
MFR #PA224913 CNVM01-6105DAY-2537 1/8HP
List Price$3,514.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA224913 CNVM01-6105DAY-2537 1/8HP

2537:1 Reduction, 2537:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10488678
MFR #PA224913 CNVM01-6105DAY-2537 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,514.90/each for your price

Overview

Mfr description
PA224913 CNVM01-6105DAY-2537 1/8HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    2537:1
  • Actual Ratio
    2537:1
  • Reduction
    2537:1
  • Mounting
    Vertical
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    0.1 kW;1/8 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    2537:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text