Motion
PA225166 CHHMS2-6135DCYA-EP-B-121(N26,

SUMITOMO DRIVE TECH
PA225166 CHHMS2-6135DCYA-EP-B-121(N26,

CHHMS2-6135DCYA-EP-B-121(N26,P29)
MI ITEM #10488732
MFR #PA225166 CHHMS2-6135DCYA-EP-B-121(N26,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225166 CHHMS2-6135DCYA-EP-B-121(N26,

CHHMS2-6135DCYA-EP-B-121(N26,P29)
MI ITEM #10488732
MFR #PA225166 CHHMS2-6135DCYA-EP-B-121(N26,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA225166 CHHMS2-6135DCYA-EP-B-121(N26,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    121:1
  • Output Shaft Diameter
    1-7/8 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    6135
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    8320
  • Overhung Load Capacity
    3300.00 lb
  • Standards Met
    AGMA
  • Housing Height
    11.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text