Motion
PA225296 CHHMS5-6130YC-EPR2-11 EPNA,

SUMITOMO DRIVE TECH
PA225296 CHHMS5-6130YC-EPR2-11 EPNA,

CHHMS5-6130YC-EPR2-11 EPNA,A2X,YB50
MI ITEM #10488757
MFR #PA225296 CHHMS5-6130YC-EPR2-11 EPNA,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225296 CHHMS5-6130YC-EPR2-11 EPNA,

CHHMS5-6130YC-EPR2-11 EPNA,A2X,YB50
MI ITEM #10488757
MFR #PA225296 CHHMS5-6130YC-EPR2-11 EPNA,

Mfr description
PA225296 CHHMS5-6130YC-EPR2-11 EPNA,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11.81 in
  • Manufacturer Reducer Size
    6130
  • Maximum Output Torque
    1870
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    11:1

Details

  • Housing Material
    Ductile Iron
  • Overhung Load Capacity
    1640.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)