Motion
CNFM2-6110YC-EP-17 2HP

SUMITOMO DRIVE TECH
CNFM2-6110YC-EP-17 2HP

17:1 Ratio, Flange Mount
Mi Item #10488770
MFR #CNFM2-6110YC-EP-17 2HP
Price$2,892.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM2-6110YC-EP-17 2HP

17:1 Ratio, Flange Mount
Mi Item #10488770
MFR #CNFM2-6110YC-EP-17 2HP

Mfr description
PA225382 CNFM2-6110YC-EP-17 2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,892.94/each

Specifications

Dimensions

  • Case Size
    6110
  • Maximum Output RPM
    102.9 rpm
  • Maximum Output Torque
    138 N-m;1221
  • Ratio
    17:1

Details

  • Manufacturer Catalog Number
    PA225382
  • Max Input Horsepower
    2 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    1221 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)