Motion
PA225404 CNVM2-6095A-EP-B-6(T16)

SUMITOMO DRIVE TECH
PA225404 CNVM2-6095A-EP-B-6(T16)

6:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10488775
MFR #PA225404 CNVM2-6095A-EP-B-6(T16)
List Price$4,067.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225404 CNVM2-6095A-EP-B-6(T16)

6:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10488775
MFR #PA225404 CNVM2-6095A-EP-B-6(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,067.73/each for your price

Overview

Mfr description
PA225404 CNVM2-6095A-EP-B-6(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp;132 kW
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text