Motion
PA225468 CNHM5-6125YB-EP-21 5HP

SUMITOMO DRIVE TECH
PA225468 CNHM5-6125YB-EP-21 5HP

21:1 Reduction, 21:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10488791
MFR #PA225468 CNHM5-6125YB-EP-21 5HP
Your Price$3,332.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225468 CNHM5-6125YB-EP-21 5HP

21:1 Reduction, 21:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10488791
MFR #PA225468 CNHM5-6125YB-EP-21 5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,332.18/each(List $3,998.62)

Overview

Mfr description
PA225468 CNHM5-6125YB-EP-21 5HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6125
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    5 hp;3.7285 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text