Motion
CVVM5-6145B-EP-43 T16

SUMITOMO DRIVE TECH
CVVM5-6145B-EP-43 T16

43:1 Reduction, 43:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10488792
MFR #CVVM5-6145B-EP-43 T16
Price$5,688.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM5-6145B-EP-43 T16

43:1 Reduction, 43:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10488792
MFR #CVVM5-6145B-EP-43 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,688.52/each

Specifications

Dimensions

  • Case Size
    6145B
  • Maximum Output RPM
    40.7 rpm
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA225480
  • Max Input Horsepower
    5 hp;3.7 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA225480 CVVM5-6145B-EP-43 T16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought