Motion
PA225535 CNHMS8-6125YA-EP-11 A1C

SUMITOMO DRIVE TECH
PA225535 CNHMS8-6125YA-EP-11 A1C

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #10488801
MFR #PA225535 CNHMS8-6125YA-EP-11 A1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225535 CNHMS8-6125YA-EP-11 A1C

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #10488801
MFR #PA225535 CNHMS8-6125YA-EP-11 A1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA225535 CNHMS8-6125YA-EP-11 A1C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Case Included
    No
  • Case Size
    6125
  • Input Style
    Integral Motor
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text