Motion
PA225557 CHHJS-6225Y-59 324TC, A11,

SUMITOMO DRIVE TECH
PA225557 CHHJS-6225Y-59 324TC, A11,

CHHJS-6225Y-59 324TC,A11,B21,R02,YB51,T40
Mi Item #10488806
MFR #PA225557 CHHJS-6225Y-59 324TC, A11,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA225557 CHHJS-6225Y-59 324TC, A11,

CHHJS-6225Y-59 324TC,A11,B21,R02,YB51,T40
Mi Item #10488806
MFR #PA225557 CHHJS-6225Y-59 324TC, A11,

Mfr description
PA225557 CHHJS-6225Y-59 324TC, A11,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.02 in
  • Input Size
    2-1/8 in
  • Manufacturer Reducer Size
    6225
  • Maximum Output Torque
    122386.59738050248
  • NEMA / IEC Frame Size
    324TC
  • Output Shaft Diameter
    4-7/8 in
  • Ratio
    59:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    60.600 hp @ 1750 rpm
  • Overhung Load Capacity
    18895.87 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)