Motion
CNHM1H-6125YA-EP-87 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6125YA-EP-87 1.5HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10488842
MFR #CNHM1H-6125YA-EP-87 1.5HP
Price$3,112.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6125YA-EP-87 1.5HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10488842
MFR #CNHM1H-6125YA-EP-87 1.5HP

Mfr description
PA225723 CNHM1H-6125YA-EP-87 1.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,112.82/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    20.1 rpm
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA225723
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)