Motion
CNHM3-6120YB-EP-29 3HP 575V

SUMITOMO DRIVE TECH
CNHM3-6120YB-EP-29 3HP 575V

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10488884
MFR #CNHM3-6120YB-EP-29 3HP 575V
Price$3,587.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6120YB-EP-29 3HP 575V

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10488884
MFR #CNHM3-6120YB-EP-29 3HP 575V

Mfr description
PA225941 CNHM3-6120YB-EP-29 3HP 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,587.14/each

Specifications

Dimensions

  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA225941
  • Max Input Horsepower
    2.2 kW;3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)