Motion
CNFM1-6095YA-EP-29 1HP

SUMITOMO DRIVE TECH
CNFM1-6095YA-EP-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10488901
MFR #CNFM1-6095YA-EP-29 1HP
Price$2,157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM1-6095YA-EP-29 1HP

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10488901
MFR #CNFM1-6095YA-EP-29 1HP

Mfr description
PA226024 CNFM1-6095YA-EP-29 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,157.94/each

Specifications

Dimensions

  • Ratio
    29:1

Details

  • Manufacturer Catalog Number
    PA226024
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)