Motion
PA226026 CHFM10-6130YA-EP-11 10HP

SUMITOMO DRIVE TECH
PA226026 CHFM10-6130YA-EP-11 10HP

11:1 Ratio, Flange Mount
MI ITEM #10488903
MFR #PA226026 CHFM10-6130YA-EP-11 10HP
Your Price$6,758.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226026 CHFM10-6130YA-EP-11 10HP

11:1 Ratio, Flange Mount
MI ITEM #10488903
MFR #PA226026 CHFM10-6130YA-EP-11 10HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,758.17/each(List $7,863.81)

Overview

Mfr description
PA322015 CHFM10-6130YA-EP-11 10HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    10 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text