Specifications
Dimensions
- Housing Height14.45 in
- Manufacturer Reducer Size6160
- Output Shaft Diameter2-1/4 in
- Ratio13:1
Details
- Housing MaterialCast Iron
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)