Motion
CNFM1-6105YC-EP-35 1HP

SUMITOMO DRIVE TECH
CNFM1-6105YC-EP-35 1HP

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Flange Mount
MI ITEM #10488983
MFR #CNFM1-6105YC-EP-35 1HP
Price$2,258.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM1-6105YC-EP-35 1HP

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Flange Mount
MI ITEM #10488983
MFR #CNFM1-6105YC-EP-35 1HP

Mfr description
PA226347 CNFM1-6105YC-EP-35 1HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,258.46/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    50 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA226347
  • Max Input Horsepower
    1 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)