Motion
CNHM1-6085YA-EP-15 1HP

SUMITOMO DRIVE TECH
CNHM1-6085YA-EP-15 1HP

15:1 Reduction, 15:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488996
MFR #CNHM1-6085YA-EP-15 1HP
Price$1,644.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6085YA-EP-15 1HP

15:1 Reduction, 15:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488996
MFR #CNHM1-6085YA-EP-15 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,644.30/each

Specifications

Dimensions

  • Ratio
    15:1

Details

  • Case Included
    No
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA226408
  • Max Input Horsepower
    1 hp;0.75 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA226408 CNHM1-6085YA-EP-15 1HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought