Motion
PA226446 CNVMS1-6100YC-EP-B-29 T30

SUMITOMO DRIVE TECH
PA226446 CNVMS1-6100YC-EP-B-29 T30

29:1 Reduction, 29:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10489010
MFR #PA226446 CNVMS1-6100YC-EP-B-29 T30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226446 CNVMS1-6100YC-EP-B-29 T30

29:1 Reduction, 29:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10489010
MFR #PA226446 CNVMS1-6100YC-EP-B-29 T30

Mfr description
PA226446 CNVMS1-6100YC-EP-B-29 T30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6100
  • Nominal Ratio
    29:1
  • Ratio
    29:1

Details

  • Actual Ratio
    29:1
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    1 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)