Motion
CHHM15-616HYC-EP-11 15HP

SUMITOMO DRIVE TECH
CHHM15-616HYC-EP-11 15HP

Inline Speed Reducer - Single Reduction, 11:1 Ratio, Solid Output Type, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10489031
MFR #CHHM15-616HYC-EP-11 15HP
Price$11,766.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM15-616HYC-EP-11 15HP

Inline Speed Reducer - Single Reduction, 11:1 Ratio, Solid Output Type, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10489031
MFR #CHHM15-616HYC-EP-11 15HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,766.55/each

Specifications

Dimensions

  • Case Size
    616
  • Housing Height
    407.00 in
  • Manufacturer Reducer Size
    616H
  • Maximum Output Torque
    3030
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    11:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA226541
  • Max Input Horsepower
    15 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2190.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Overview

Mfr description
PA226541 CHHM15-616HYC-EP-11 15HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought