Motion
PA226552 CNHM01-6065YC-B-21 YAD0

SUMITOMO DRIVE TECH
PA226552 CNHM01-6065YC-B-21 YAD0

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10489034
MFR #PA226552 CNHM01-6065YC-B-21 YAD0
List Price$1,988.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226552 CNHM01-6065YC-B-21 YAD0

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10489034
MFR #PA226552 CNHM01-6065YC-B-21 YAD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,988.31/each for your price

Overview

Mfr description
PA226552 CNHM01-6065YC-B-21 YAD0

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • Case Included
    No
  • Case Size
    6065
  • Max Input Horsepower
    0.125 hp;0.1 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text