Motion
CNHM2-6100YB-EP-6 EPNA

SUMITOMO DRIVE TECH
CNHM2-6100YB-EP-6 EPNA

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #10489063
MFR #CNHM2-6100YB-EP-6 EPNA
Price$2,155.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6100YB-EP-6 EPNA

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #10489063
MFR #CNHM2-6100YB-EP-6 EPNA

Mfr description
PA226653 CNHM2-6100YB-EP-6 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,155.08/each

Specifications

Dimensions

  • Ratio
    6:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA226653
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)