Motion
PA226661 CNHM3-6115YC-EP-15 EPNA

SUMITOMO DRIVE TECH
PA226661 CNHM3-6115YC-EP-15 EPNA

15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #10489064
MFR #PA226661 CNHM3-6115YC-EP-15 EPNA
List Price$3,313.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226661 CNHM3-6115YC-EP-15 EPNA

15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #10489064
MFR #PA226661 CNHM3-6115YC-EP-15 EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,313.86/each for your price

Overview

Mfr description
PA226661 CNHM3-6115YC-EP-15 EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    15:1
  • Actual Ratio
    15:1
  • Reduction
    15:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    3 hp;2.2 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    15:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text