Motion
CNHM1-6125DBYC-EP-104 1HP

SUMITOMO DRIVE TECH
CNHM1-6125DBYC-EP-104 1HP

104:1 Reduction, 104:1 Ratio, Foot Mount
Mi Item #10489068
MFR #CNHM1-6125DBYC-EP-104 1HP
Price$4,488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6125DBYC-EP-104 1HP

104:1 Reduction, 104:1 Ratio, Foot Mount
Mi Item #10489068
MFR #CNHM1-6125DBYC-EP-104 1HP

Mfr description
PA226683 CNHM1-6125DBYC-EP-104 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,488.64/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    104:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA226683
  • Max Input Horsepower
    1 hp;0.75 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    104:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)