Motion
PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V

SUMITOMO DRIVE TECH
PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V

43:1 Reduction, 43:1 Ratio, Bearing Grade Steel Housing Material
MI ITEM #10489073
MFR #PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V
List Price$3,973.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V

43:1 Reduction, 43:1 Ratio, Bearing Grade Steel Housing Material
MI ITEM #10489073
MFR #PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,973.49/each for your price

Overview

Mfr description
PA226712 CNVM1-6110YC-EP-B-43 EPNA 575V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Reduction
    43:1
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6110
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text