Motion
PA226874 CNHMS2-6115YB-EP-29 N3B, N35

SUMITOMO DRIVE TECH
PA226874 CNHMS2-6115YB-EP-29 N3B, N35

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10489090
MFR #PA226874 CNHMS2-6115YB-EP-29 N3B, N35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA226874 CNHMS2-6115YB-EP-29 N3B, N35

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10489090
MFR #PA226874 CNHMS2-6115YB-EP-29 N3B, N35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA226874 CNHMS2-6115YB-EP-29 N3B, N35

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    175 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text